Motion
XTB15 X 5/8 RB

DODGE
XTB15 X 5/8 RB

XT Conveyor Bushing - XTB15 Bushing, 0.6250 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #03253290
MFR #XTB15 X 5/8 RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB15 X 5/8 RB

XT Conveyor Bushing - XTB15 Bushing, 0.6250 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #03253290
MFR #XTB15 X 5/8 RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bushing Size
    XTB15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    None

Details

  • Manufacturer Catalog Number
    226903
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB15 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought