Motion
16-ATC
16-ATC Blaster ATC, 11 oz, 12 Ct Conditioning/Tune-Up
Mi Item #03253439
MFR #16-ATC
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-ATC Blaster ATC, 11 oz, 12 Ct Conditioning/Tune-Up
Mi Item #03253439
MFR #16-ATC

Mfr description
16-ATC AIR TOOL CONDITIONER 16OZ AEROSOL
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Height
    7.75 in, 7.9
  • Length
    2.46, 2.75 in
  • Weight
    0.96 lb, 0.9
  • Width
    2.44, 2.75 in

Details

  • Case Pack Height
    7.75
  • Case Pack Length
    2.75
  • Case Pack Width
    2.75
  • Composition
    Mineral
  • Concentration
    Ready-to-Use
  • Product Types
    Conditioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)