Motion
AS2201FG-N02-03S

SMC CORP OF AMERICA
AS2201FG-N02-03S

AS*1FG, Speed Controller, One-touch Fitting, Elbow/Universal, Stainless Steel
Mi Item #03253570
MFR #AS2201FG-N02-03S
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201FG-N02-03S

AS*1FG, Speed Controller, One-touch Fitting, Elbow/Universal, Stainless Steel
Mi Item #03253570
MFR #AS2201FG-N02-03S

Mfr description
AS2201FG-N02-03S SPEED CONTROLLER, ONE
  • Stainless steel specification for use in corrosive environments
  • Available with PT or NPT ports
  • One-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/4 in
  • Male Thread Size
    npt 1/4
  • Output Port Size
    5/32 in
  • Tube Outside Diameter
    0.1563 in, 3.97 mm
  • Tube Size
    5/32 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)