Motion
82972

PFERD
82972

End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
Mi Item #03253610
MFR #82972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82972

End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 rpm Max
Mi Item #03253610
MFR #82972

Mfr description
82972 WIRE BRUSH 1" .006 WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    697940829725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)