Motion
5250L
General Purpose Work Gloves - Large Size, Latex Coated, Straight Cuff
MI ITEM #03253611
MFR #5250L
List Price$1.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Latex Coated, Straight Cuff
MI ITEM #03253611
MFR #5250L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.88/pr for your price

Overview

Mfr description
5250L 15 MIL FLOCK LINED LATEX

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Standards Met
    FDA
  • Coating Material
    Latex
  • Length
  • Description Keyword
    Cotton Lined
  • UPC_NO
    30451435250347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought