Motion
NS7700-21T 40MM 1KW PA

REXNORD INC
NS7700-21T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 21 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03253630
MFR #NS7700-21T 40MM 1KW PA
Your Price$130.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-21T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 21 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03253630
MFR #NS7700-21T 40MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.13/each(List $156.15)

Overview

Mfr description
614-63-40 NS7700-21T 40MM KW
  • 7700 Series Molded Split Sprocket with 21Teeth and a 40mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    40 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    50.8 mm
  • Sprocket Material
    PA
  • Outside Diameter
    170.7 mm
  • Weight
    0.97 lbs
  • UPC_NO
    793699415179
  • Chain Number
    NS7700
  • Hub Type
    Wide
  • Pitch
    170.43 mm
  • Tooth Width
    12.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought