Motion
LRT9010026
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #03253663
MFR #LRT9010026
Your Price$119.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #03253663
MFR #LRT9010026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$119.73/each(List $137.69)

Overview

Mfr description
LRT 9010026 INNER RING

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    82400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9010026
  • Weight
    0.65 lb
  • Max Rpm
    4000 rpm
  • Overall Width
    26 mm
  • Static Load Capacity
    168000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT9010026 is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, 26 mm overall width, and 0.65 lb weight, designed for precision industrial needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text