Wright Tool 4494
Wright Tool
4494
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
MI ITEM #03253849
MFR #4494
List Price
$157.99
/each
List Price
$157.99
/each
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
MI ITEM #03253849
MFR #4494
Wright Tool 4494
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
MI ITEM #03253849
MFR #4494

Availability:
Factory Order
List Price
$157.99
/each
List Price
$157.99
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
4494 RATCHET 1/2"DR DBL.PAWL

Specifications

Drive Size
1/2 in, 1/2 in
Flexible Head
Fixed Head
Grip Style
Comfort Grip
Head Shape
Round, Round
Material
Alloy Steel
Overall Length
15 in, 15 in
Release Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data