Motion
CL-6-HRPK-N

CARR LANE MFG CO
CL-6-HRPK-N

Spring Plunger, Diameter: 0.83", Length: 1.73", Plunger Style: Threaded, Body Material: Steel
MI ITEM #03253870
MFR #CL-6-HRPK-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-6-HRPK-N

Spring Plunger, Diameter: 0.83", Length: 1.73", Plunger Style: Threaded, Body Material: Steel
MI ITEM #03253870
MFR #CL-6-HRPK-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-6-HRPK-N PLUNGER

Specifications

  • Plunger Type
    Spring
  • Plunger Style
    Threaded
  • Length
    1.73 in
  • Diameter
    0.83 in
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Tip Material
    Steel
  • Tip Diameter
    5 mm
  • Thread Size
    3/8-24 in
  • Thread Pitch Type
    Fine
  • Initial Force
    1.6 lb
  • Final Force
    3.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought