Motion
DRS70160
Bearing Seal - Integral Rotary Shaft, 115 mm Bore, Compatible Bore: 115 mm , 160 mm OD, 30 mm Overall Width
Mi Item #03253917
MFR #DRS70160
Price$2,807.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Integral Rotary Shaft, 115 mm Bore, Compatible Bore: 115 mm , 160 mm OD, 30 mm Overall Width
Mi Item #03253917
MFR #DRS70160

Mfr description
DRS70160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,807.93/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Outside Diameter
    160 mm
  • Overall Width
    30 mm
  • Weight
    3.96 lbs
  • Width
    1.1250 in, 30 mm

Details

  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Product Type
    Bearing Seals
  • Seal Type
    Integral Rotary Shaft
  • UPC_NO
    4012802440300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)