1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7670439
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Minimum Clips Required: 2
MI ITEM #
03254307
MFR #
T7670439
Price
$3.47
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Accessories and Parts
CAMPBELL CHAIN T7670439
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7670439
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Minimum Clips Required: 2
MI ITEM #
03254307
MFR #
T7670439
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$3.47
/each
Qty
Add to Cart
Specifications
Dimensions
Clip Height
1.500 in
Distance Between Legs
0.687 in
Max Compatible Wire Rope Size
1/4 in
Details
Finish Coating
Zinc Plated
Material
Iron
Minimum Clips Required
2
Overview
Mfr description
T7670439 1/4" WIRE ROPE CLIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought