Motion
1320 D 010 BH4HC /-V

HYDAC CORP
1320 D 010 BH4HC /-V

01253123 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 190 gpm Max Flow
Mi Item #03254356
MFR #1320 D 010 BH4HC /-V
Price$1,916.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1320 D 010 BH4HC /-V

01253123 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 190 gpm Max Flow
Mi Item #03254356
MFR #1320 D 010 BH4HC /-V

Mfr description
1320 D 010 BH4HC /-V FILTER ELEMENT
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.83/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    190 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)