Specifications
Dimensions
- Container Size19 oz
Details
- ConcentrationReady-to-Use
- Features & Benefits• Kills 99.9% of staph and K pneumonia on hard, nonporous surfaces in 30 seconds • Effective against HIV-1 and hydrophilic viruses such as poliovirus Type 1 and Hepatitis A, tuberculocidal, virucidal, fungicidal and bactericidal• Prevents odors and growth of damaging mold and mildew • Meets AOAC efficacy standards for hospital aerosol disinfectants • Meets the requirements of the OSHA bloodborne pathogen standard for decontamination
- FormSpray
- Industry Standards MetEPA Reg. No. 777-99-675
- Meets Industry Standards ByEPA
- ScentFresh