Motion
6003367
TANG-GRIP-Series IC908 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Milling Insert
MI ITEM #03254444
MFR #6003367
Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANG-GRIP-Series IC908 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Milling Insert
MI ITEM #03254444
MFR #6003367

Mfr description
6003367 TAG N3C IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.70/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Width  
    3.05 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    TAG N3C
  • Insert Style
    TAG
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    TANG-GRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)