Motion
02308
50 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 16/3, SJTW, 13 A
MI ITEM #03254511
MFR #02308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 16/3, SJTW, 13 A
MI ITEM #03254511
MFR #02308

Mfr description
02308 50FT 16/3 SJTW-A EXT CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft

Details

  • Color
    Orange
  • Cord Type
    SJTW
  • Current
    13 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    16/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)