Motion
330A108

Drillco
330A108

Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 1/2 in Flute, 2 in Overall Length
Mi Item #03254647
MFR #330A108
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
330A108

Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 1/2 in Flute, 2 in Overall Length
Mi Item #03254647
MFR #330A108

Mfr description
330A108 330A 1/8" DOUBLE END DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Series
    330
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Double End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)