Motion
380A005

Drillco
380A005

Screw Machine Length Drill Bit - #5, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #03254649
MFR #380A005
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
380A005

Screw Machine Length Drill Bit - #5, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #03254649
MFR #380A005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
380A005 #380A #5 STUBBY DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #5
  • Flute Length
    1-1/4 in
  • Material
    High Speed Steel
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M7
  • Series
    380
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text