Motion
5202M
Tool Belt - Belt, 40 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03254808
MFR #5202M
Price$34.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 40 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03254808
MFR #5202M

Mfr description
5202M TOOL WORK BELT
  • Made of strong, heavy-duty leather
  • Removable single-tongue buckle held by two heavy-duty snaps
  • Belt is 1-1/2-Inches (38 mm) wide
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.52/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Height Or Width
    1-1/2 in
  • Overall Length
    40 in
  • Weight
    0.4 lbs
  • Width
    3.80 cm, 1.5000 in

Details

  • Color
    Black
  • Features & Benefits
    • Made of strong, heavy-duty leather • Removable single-tongue buckle held by two heavy-duty snaps • Belt is 1-1/2-Inches (38 mm) wide • Versatile tool belt helps keep pouches and holders together
  • For Use With
    Waist Size: 30 to 40"
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552052
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)