Specifications
Details
- ColorBlue, Orange
- MaterialPolyurethane
- Noise Reduction Rating Nrr25 dB
- Package Quantity50
- Plug ShapePod
- Product LineQB300
- SeriesQB2(R)HYG
- Series CompatibilityQB3HYG
- Standards MetANSI S3.19-1974
- TypeBanded Replacement Plug
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)