Motion
QD1
Quiet Uncorded Earplugs - Uncorded, Reusable, 26 dB, Orange Plug Color
MI ITEM #03254920
MFR #QD1
Price$0.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quiet Uncorded Earplugs - Uncorded, Reusable, 26 dB, Orange Plug Color
MI ITEM #03254920
MFR #QD1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.89/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    26 dB
  • Plug Color
    Orange
  • Plug Material
    Vinyl
  • Plug Shape
    Bell
  • Product Line
    Quiet
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552005612

Overview

Mfr description
QD-1 QUIET EARPLUGS W/O CORD 26NRR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought