Motion
QM24+
Earmuff - Three Position, 25 dB Noise Reduction Rating, Red Cup Color
Mi Item #03254921
MFR #QM24+
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earmuff - Three Position, 25 dB Noise Reduction Rating, Red Cup Color
Mi Item #03254921
MFR #QM24+

Mfr description
QM24+ MULTIPLE-POSITION EARMUFF QUIET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Details

  • Band Position
    Three Position
  • Cup Color
    Red
  • Cup Material
    Plastic
  • Design Features
    Dielectric
  • Headband Material
    Plastic
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    Qm24+
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)