Motion
ST90120100
Open Stroke Rotary Bushing - ST Series, 90 mm Shaft Diameter, 120 mm Outside Diameter, 100 mm Overall Length, 8550 N Load Capacity, Open
MI ITEM #03254997
MFR #ST90120100
List Price$1,436.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 90 mm Shaft Diameter, 120 mm Outside Diameter, 100 mm Overall Length, 8550 N Load Capacity, Open
MI ITEM #03254997
MFR #ST90120100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,436.22/each for your price

Overview

Mfr description
ST-90120100 IKO

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    120 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Static Load Capacity
    13500 N
  • Dynamic Load Capacity
    8550 N
  • Load Capacity
    8550 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054723
  • UPC_NO
    4549557054723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text