Motion
9686M
Grip Sharp™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Kevlar Liner
Mi Item #03255013
MFR #9686M
Price$36.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip Sharp™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Kevlar Liner
Mi Item #03255013
MFR #9686M

Mfr description
9686M GRIP SHARP KEVLAR/LEATHER 7 GAUGE
  • Leather palm offers excellent abrasion protection while the Kevlar® glove offers the cut resistance
  • Will not melt, ignite or conduct electricity
  • High comfort level
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.42/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Gray / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Covered Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Product Page
  • Standards Met
    CE, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    30451439686265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)