Motion
FG614000 WHT

Rubbermaid
FG614000 WHT

Wastebasket - Shape Rectangle, White, High Density Polyethylene, 12-1/2 in High, 10-3/4 in Wide
Mi Item #03255031
MFR #FG614000 WHT
Price$146.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614000 WHT

Wastebasket - Shape Rectangle, White, High Density Polyethylene, 12-1/2 in High, 10-3/4 in Wide
Mi Item #03255031
MFR #FG614000 WHT

Mfr description
FG614000WHT SANI NAPKIN RECP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.88/each

Specifications

Dimensions

  • Height
    12-1/2 in
  • Width
    10-3/4 in

Details

  • Color Finish
    White
  • Material
    High Density Polyethylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)