Motion
DSG-01-3C60-D12-N-7090

YUKEN
DSG-01-3C60-D12-N-7090

Dir. Valve Sol. Operated
MI ITEM #03255098
MFR #DSG-01-3C60-D12-N-7090
Your Price$282.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-3C60-D12-N-7090

Dir. Valve Sol. Operated
MI ITEM #03255098
MFR #DSG-01-3C60-D12-N-7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.54/each(List $324.93)

Overview

Mfr description
DSG 01 3C60 D12 N 7090 DIR. VALVE SOL.
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    26.4 gpm
  • Maximum Operating Pressure
    35 psi
  • Coil Voltage
    12 V dc
  • Spool Type
    Open Center (P & T) Open Crossover
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    Plug-In Connector
  • Design Number
    70
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    5 °F
  • Overall Height
    99.5 mm
  • Overall Width
    46 mm
  • Overall Length
    204.4 mm
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought