Motion
20A132CP

Drillco
20A132CP

Hand Tap - 2000 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #03255122
MFR #20A132CP
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A132CP

Hand Tap - 2000 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #03255122
MFR #20A132CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
20A132CP 1/2-13,HSS PLUG TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2-13
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1-21/32 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Series
    2000
  • Material Grade
    M7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text