Motion
TY120SX3

MCR SAFETY
TY120SX3

Disposable Coveralls - Open Cuff, Open Ankle Style, Olefin Material, Zipper Front Closure, White
MI ITEM #03257097
MFR #TY120SX3
Price$13.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TY120SX3

Disposable Coveralls - Open Cuff, Open Ankle Style, Olefin Material, Zipper Front Closure, White
MI ITEM #03257097
MFR #TY120SX3

Mfr description
TY120SX3 COVERALL W/ COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.83/ca

Specifications

Dimensions

  • Chest Size
    62 in

Details

  • Additional Details
    Low Lint
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical, Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Material
    Olefin
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    10451431120671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)