Motion
116GLFB-250-C4

CLECO
116GLFB-250-C4

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #03257160
MFR #116GLFB-250-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
116GLFB-250-C4

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #03257160
MFR #116GLFB-250-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
116GLFB-250-C4 1/4"COLLET 25K GRINDER

Specifications

  • Maximum Speed
    25000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    No
  • Overall Length
    6.30 in
  • Horsepower
    0.60 HP
  • Inlet size
    0.25 in
  • Tool Weight
    1.80 lbs
  • Includes
    Collet Wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought