1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLECO
14SPA04Q
Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 1/8 in Inlet Size, 1100 rpm Maximum Speed
MI ITEM #
03257166
MFR #
14SPA04Q
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
CLECO 14SPA04Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLECO
14SPA04Q
Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 1/8 in Inlet Size, 1100 rpm Maximum Speed
MI ITEM #
03257166
MFR #
14SPA04Q
Mfr description
14SPA04Q INLINE DRIVER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Compatible Bit Size
1/4 in
Inlet size
1/8 in
Tool Weight
1-3/10 lb
Torque
3 to 40 in
Details
Air Consumption
11 cfm
Air Pressure
90 psi
Handle Style
Inline
Maximum Speed
1100 rpm
Maximum Torque
40 in
Reversible
Reversible
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items