Motion
0309526
Passing Link Chain - 2/0, Zinc Plated Low Carbon Steel, 450 lbs Capacity, 0.18 in Link Dia., 200 ft
Mi Item #03257401
MFR #0309526
Price$2.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Passing Link Chain - 2/0, Zinc Plated Low Carbon Steel, 450 lbs Capacity, 0.18 in Link Dia., 200 ft
Mi Item #03257401
MFR #0309526

Mfr description
2/0 PASSING LINK CHAIN, 200' PAIL ZINC
  • General utility, farm and animal
  • Standard material: Low carbon steel
  • Standard finish: Zinc plated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.71/each

Specifications

Dimensions

  • Inside Link Length  
    0.88 in
  • Inside Link Width  
    0.47 in
  • Link Diameter  
    0.18 in
  • Overall Length
    200 ft
  • Trade Size
    2/0

Details

  • Chain Type
    Passing Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    13.8/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    450 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)