1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MQQTB25-20DM
Compact Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #
03257417
MFR #
MQQTB25-20DM
List Price
$293.06
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA MQQTB25-20DM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MQQTB25-20DM
Compact Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #
03257417
MFR #
MQQTB25-20DM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$293.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MQQTB25-20DM COMPACT CYLINDER
Specifications
Bore Diameter
25 mm
Cushion Type
Rubber Bumper
Operating Pressure Range
+0.005 to +0.5 MPa
Operating Temperature Range
-10 to +80 °C
Stroke
20 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought