Motion
2SRS9WMUU+170LM

THK AMERICA INC
2SRS9WMUU+170LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 170 mm Long
Mi Item #03257473
MFR #2SRS9WMUU+170LM
Price$386.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS9WMUU+170LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 170 mm Long
Mi Item #03257473
MFR #2SRS9WMUU+170LM

Mfr description
2SRS9WMUU+170LM ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.33/each

Specifications

Dimensions

  • Length
    170 mm
  • Rail Size
    9 mm
  • Weight
    0.51 lbs, 0.231 kg

Details

  • Anticorrosion
    Yes
  • OAL
    170 mm
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)