Motion
201746118R
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6.0000 in Long
MI ITEM #03257492
MFR #201746118R
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6.0000 in Long
MI ITEM #03257492
MFR #201746118R

Mfr description
20174 6118R RECIP BLADES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Shape Design
    Standard/Straight Back
  • Tpi
    18
  • UPC_NO
    082472201741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)