1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
20449456RP
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 6, 4 in Long
MI ITEM #
03257494
MFR #
20449456RP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
LENOX TOOL COMPANY 20449456RP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
20449456RP
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 6, 4 in Long
MI ITEM #
03257494
MFR #
20449456RP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
20449 456RP RECIP BLADES
Specifications
Cutting Material
Bi-Metal
Length
4 in
Cutting Edge Type
Toothed
Tpi
6
Width
3/4 in
Thickness
0.05 in
Finish Coating
Uncoated
UPC_NO
082472204490
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought