Motion
20576800RG
Continuous Reciprocating Saw Blade - Carbide Grit, Medium Grit Grade, 8.0000 in Long
Mi Item #03257495
MFR #20576800RG
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Continuous Reciprocating Saw Blade - Carbide Grit, Medium Grit Grade, 8.0000 in Long
Mi Item #03257495
MFR #20576800RG

Mfr description
20576 800RG RECIP BLADES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0400 in
  • Width
    0.7500 in

Details

  • Application
    Cast Iron, Tile, Brick & Natural Stone
  • Cutting Edge Type
    Continuous
  • Cutting Material
    Carbide Grit
  • Finish Coating
    Uncoated
  • Grit Grade
    Medium
  • UPC_NO
    082472205763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)