Motion
20908908
Hand Hacksaw, Frame Style: Heavy Duty
MI ITEM #03257497
MFR #20908908
Price$24.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Heavy Duty
MI ITEM #03257497
MFR #20908908

Mfr description
20908 908 HACKSAW FRAME
  • CLOSE QUARTER™ SAW: Cut a Wide Variety in Tight Spaces
  • Rugged Design: Heavy-Duty Aluminum Handle
  • Fits Into Tight Spots: Allows For Flush Cutting Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.26/each

Specifications

Dimensions

  • Blade Length
    18 in
  • Teeth Per Inch
    10

Details

  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Heavy Duty
  • Product Types
    Hack Saw
  • Tension Adjustability
    Non-Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)