Motion
21060 656GR RECIP BLADES

LENOX TOOL COMPANY
21060 656GR RECIP BLADES

Lenox Gold 656GR Wood Reciprocating Saw Blades, 6-inch, 6 TPI, 5/Pk (21060656GR)
MI ITEM #03257505
MFR #21060 656GR RECIP BLADES
List Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
21060 656GR RECIP BLADES

Lenox Gold 656GR Wood Reciprocating Saw Blades, 6-inch, 6 TPI, 5/Pk (21060656GR)
MI ITEM #03257505
MFR #21060 656GR RECIP BLADES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.38/each for your price

Overview

Mfr description
21060 656GR RECIP BLADES
  • EXTENDED BLADE LIFE: Reinforced tooth design and precision applied titanium coating dissipate heat
  • FASTER CUTS: Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
  • DURABLE CONSTRUCTION: Bi-metal design stands up to the most demanding applications

Specifications

  • Material Cut
    Wood
  • Blade Material
    Bimetal
  • Blade Thickness
    0.05 in
  • Blade Width
    0.75 in
  • Progressive Blade Tooth Spacing
    No
  • Number Of Teeth
    36
  • UPC_NO
    082472210606
  • Teeth Per Inch
    6
  • Set or Individual
    Individual
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw
  • Blade Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought