Motion
30889889
Step Drill Bit Set, Smallest Hole Diameter in Set: 1/8", Largest Hole Diameter in Set: 1"
MI ITEM #03257523
MFR #30889889
Price$161.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit Set, Smallest Hole Diameter in Set: 1/8", Largest Hole Diameter in Set: 1"
MI ITEM #03257523
MFR #30889889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$161.06/each

Specifications

Dimensions

  • Height
    2.25
  • Hole Diameter Ranges
    1/2 to 1 in, 1/4 to 3/4 in, 1/8 to 1/2 in
  • Hole Sizes in Set
    31
  • Largest Hole Diameter In Set
    1 in
  • Length
    10.95
  • Number of Hole Sizes
    13, 9
  • Shank Size
    1/4 in, 3/8 in
  • Smallest Hole Diameter In Set
    1/8 in
  • Weight
    1.04 lbs, 1.065
  • Width
    8.85

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Includes
    (3) Step Drills
  • Number Of Pieces
    3
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting

Overview

Mfr description
30889 889 DRILL BIT 3/PC KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought