Motion
30908VB8
Step Drill Bit - 3/16 in to, 7/8 in
MI ITEM #03257524
MFR #30908VB8
Your Price$82.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 3/16 in to, 7/8 in
MI ITEM #03257524
MFR #30908VB8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$82.51/each(List $110.12)

Overview

Mfr description
30908 VB8 VARI BIT

Specifications

  • Minimum Hole Diameter
    3/16 in
  • Maximum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    12
  • Step Increments
    1/16 in
  • Finish Coating
    Oxide
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Size
    3/8 in
  • Number Of Flutes
    2
  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Point Type
    Split Point
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text