Motion
30912VB12
Step Drill Bit - 7/8 in to, 1-3/8 in
Mi Item #03257525
MFR #30912VB12
Price$105.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 7/8 in to, 1-3/8 in
Mi Item #03257525
MFR #30912VB12

Mfr description
30912 VB12 VARI BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.91/each

Specifications

Dimensions

  • Hole Diameters
    1-3/8 in
  • Maximum Hole Diameter
    1-3/8 in
  • Minimum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    5
  • Shank Size
    3/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)