Motion
GLBR200
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
MI ITEM #03257576
MFR #GLBR200
Price$111.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
MI ITEM #03257576
MFR #GLBR200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.85/each

Specifications

Dimensions

  • Display Outside Diameter  
    2-1/2 in

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount
  • Operating Pressure Range
    0 to +200 psi
  • Operating Temperature Range
    -4 to +140 °F
  • Scale Graduation
    5 psi
  • Thread Connection
    1/4 NPT

Overview

Mfr description
GLBR200 GAUGE 2-1/2" 0-200PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought