Motion
1190-14M-40  HT250 BELT

DODGE
1190-14M-40 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, Neoprene Material
MI ITEM #03257686
MFR #1190-14M-40 HT250 BELT
Your Price$391.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1190-14M-40 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, Neoprene Material
MI ITEM #03257686
MFR #1190-14M-40 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$391.90/each(List $489.88)

Overview

Mfr description
1190-14M-40 HT200 BELT

Specifications

  • Belt Type
    HT
  • Pitch
    14 mm
  • Overall Length
    1190 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    1190 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146533
  • UPC_NO
    782475350926
  • Weight
    1.02 lbs
  • Belt Width
    40 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text