Specifications
Dimensions
- Bore Diameter16 mm
- Outside Diameter22 mm
- Overall Width12 mm
- Weight0.02 lbs
Details
- Bearing MaterialSteel
- Closure TypeOpen
- Long DescriptionThe KZK16X22X12 Needle Roller & Cage Assembly features a 16 mm bore diameter, 22 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for compact assemblies.
- Manufacturer Upc Number035373078097
- Needle Bearing TypeRoller & Cage Assembly
- Number Of Rows1
- Product TypeNeedle Roller Bearings
- UPC_NO035373078097