1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
1612EE
Turnbuckle - 10000 lbs Wt. Capacity
MI ITEM #
03257943
MFR #
1612EE
Price
$150.17
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
Stuart Rush 1612EE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
1612EE
Turnbuckle - 10000 lbs Wt. Capacity
MI ITEM #
03257943
MFR #
1612EE
Mfr description
1612EE TURNBUCKLE 1X12 EYE/EYE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$150
.17
/each
Add to Cart
Specifications
Dimensions
Diameter
1 in
Weight
11.2 lbs
Details
Accessory Type
Turnbuckle
Product Types
Turnbuckle
Weight Capacity
10000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items