Motion
10640E
Cutting Fluid - 5 gal, Can
Mi Item #03257997
MFR #10640E
Price$483.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 5 gal, Can
Mi Item #03257997
MFR #10640E

Mfr description
10640E EP-XTRA CUTTING FLUID
  • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.54/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Yellow
  • Composition
    Petroleum
  • Container Type
    Can
  • Features & Benefits
    • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
  • Flash Point
    300 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Ep-Extra
  • Type
    Cutting
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)