Motion
20012AL
Cutting Fluid - 12 oz, Aerosol Can
Mi Item #03258000
MFR #20012AL
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 12 oz, Aerosol Can
Mi Item #03258000
MFR #20012AL

Mfr description
20012AL ALUMINUM CUTTING FLUID
  • Cutting Fluid For All Operations
  • Especially Formulated For Soft Metals (Aluminum, Brass, Magnesium, Etc)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.68/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Size
    12 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Light Yellow
  • Composition
    Petroleum
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Cutting Fluid For All Operations • Especially Formulated For Soft Metals (Aluminum, Brass, Magnesium, Etc)
  • Flash Point
    185 °F
  • Form
    Liquid
  • Formula Type
    Straight Oil
  • Fragrance
    Pleasant Odor
  • Material Application
    Magnesium, Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Type
    Cutting
  • Viscosity Index
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)