Motion
30012PL
Cutting Fluid - 12 oz, Aerosol Can
MI ITEM #03258005
MFR #30012PL
Price$17.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 12 oz, Aerosol Can
MI ITEM #03258005
MFR #30012PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$17.64/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Size
    12 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Yellow
  • Composition
    Vegetable Oil
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality
  • Flash Point
    370 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Protap
  • Type
    Cutting
  • Viscosity Index
    113

Overview

Mfr description
30012PL PROTAP CUTTING FLUID
  • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought