Motion
50012QL
Cutting Fluid - 12 oz, Aerosol Can
Mi Item #03258013
MFR #50012QL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 12 oz, Aerosol Can
Mi Item #03258013
MFR #50012QL

Mfr description
50012QL AQUEOUS CUTTING FLUID
  • 1 1/2" IPS
  • Slip Union Connectors on both Inlet and Discharge Ports
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Size
    12 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Amber
  • Composition
    Water Based
  • Container Type
    Aerosol Can
  • Features & Benefits
    • 1 1/2" IPS• Slip Union Connectors on both Inlet and Discharge Ports
  • Flash Point
    185 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • pH Range
    9.1
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Eco-Oil
  • Type
    Cutting
  • Viscosity Index
    42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)