Motion
50016Q
Cutting Fluid - 16 oz, Aerosol Can
MI ITEM #03258014
MFR #50016Q
Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 16 oz, Aerosol Can
MI ITEM #03258014
MFR #50016Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.12/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Amber
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Eco-Friendly, Biodegradable, Water-Based Cutting Fluid For Any Application.
  • Flash Point
    Greater than 200 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • pH Range
    9.1
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Eco-Oil
  • Type
    Cutting
  • Viscosity Index
    42

Overview

Mfr description
50016Q AQUEOUS CUTTING FLUID
  • Eco-Friendly, Biodegradable, Water-Based Cutting Fluid For Any Application.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought