Motion
60016C
Cutting Fluid - 16 oz, Spout Top
Mi Item #03258020
MFR #60016C
Price$22.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 16 oz, Spout Top
Mi Item #03258020
MFR #60016C

Mfr description
60016C ECO OIL CUTTING FLUID
  • Biodegradable
  • High Heat Tolerance
  • Low Smoke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.34/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Specific Gravity
    0.93

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Metalworking
  • Certification
    NSF(R) Certified (Sustainability or Environmental Standard)
  • Color
    Blue
  • Container Type
    Spout Top
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • Biodegradable • High Heat Tolerance • Low Smoke • Natural Oil Base
  • Flash Point
    610 °F
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    NSF H1 Food Grade
  • Trade Name/Number
    Tap Magic Eco-Oil
  • Type
    Cutting
  • Viscosity
    34 cSt @ 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)